Leviton OSP15-R30 Power Pack, Black | Graybar Store
     
Leviton - Power Pack, Black - OSP15-R30
+ / - Hover over image to Zoom
Other Views

    Power Pack, Black

    Manufacturer: Leviton
    Manufacturer #: OSP15-R30
    SKU: 25198236
    $70.57
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSP15-R30
    • Color Black
    • UNSPSC 39121004
    Product Overview:
    OSP Power Pack Series
    Power supply for all OS Series Occupancy sensors and Add-A-Relay;Switches incandescent, magnetic and electronic fluorescent, magnetic and electronic low-voltage and motor loads;Compact size and light weight allows easy mounting through knockout in junction box (from either inside or outside junction box) with a simple twist-on nut. Unit is also approved for mounting in ballast channel cavity;Single or multiple luminaire control from one or more sensors;Companion Add-A-Relay provides additional load capacity;HVAC Relay for signaling energy management systems and controls;Zero crossing circuitry provides increased durability;CUL/US, FCC and NOM Certified;Meets ASHRAE Standard 90.1 requirements;Backed by a Limited 5-Year warranty