Superior Essex 5EBSWF-4P24-R-ESS-CUT REEL 04-003-54 - OSP Broadband Category 5e Shielded Cable, Coated Aluminum Cut Reel | Graybar Store
     
Superior Essex - 04-003-54 - OSP Broadband Category 5e Shielded Cable, Coated Aluminum Cut Reel - 5EBSWF-4P24-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    04-003-54 - OSP Broadband Category 5e Shielded Cable, Coated Aluminum Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5EBSWF-4P24-R-ESS-CUT REEL
    SKU: 22079405
    $0.58
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Package:Cut Reel
    Additional Features:Coated Aluminum Tape
    Alternate Manufacturer Part No.:04-003-54
    Cable Type:Buried Drop Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EBSWF-4P24-R-ESS-CUT REEL
    • Cable Type Buried Drop Wire
    • Color Black
    • Category Cat 5e
    • UNSPSC 26121609
    • Additional Features Coated Aluminum Tape
    • Alternate Manufacturer Part No. 04-003-54
    • Gauge 24 AWG
    • Jacket Material UV and Weather Resistant Polyethylene
    • No. of Pairs 4
    • Package Cut Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outside plant broadband category 5e shielded with coated aluminum tape, 4-pair cable. Manufacturer's part number 04-003-54
    • CAT 5e transmission performance characterized to 350 MHz
    • Fully filled with PFM™ thixotropic gel
    • UV/Sunlight resistant black jacket
    • Dry water block between shield and core
    • ColorTip™ circuit identification system
    • Easy to clean and non-dripping
    • Coated Aluminum