Superior Essex OSP Broadband Category 5e Shielded Cable | Graybar Store
     
Superior Essex - OSP Broadband Category 5e Shielded Cable
+ / - Hover over image to Zoom
Other Views

    OSP Broadband Category 5e Shielded Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Broadband Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. All designs are suitable for direct bury applications

    • CAT 5e transmission performance characterized to 350 MHz
    • Fully filled with PFM™ thixotropic gel
    • UV/Sunlight resistant black jacket
    • Dry water block between shield and core
    • ColorTip™ circuit identification system
    • Easy to clean and non-dripping
    • Manufacturer Superior Essex
    • Category Cat 5e
    • Type Buried Drop Wire
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Additional Features
    No. of Pairs
    Package
    Alternate Manufacturer Part No.
    Price
    5EBSWF-4P24-R-ESS-CUT REEL
    22079405
    Black
    UV and Weather Resistant Polyethylene
    Coated Aluminum Tape
    4
    Cut Reel
    04-003-54
    $0.58 / EA
    SKU
    22079405
    Color
    Black
    Jacket Materials
    UV and Weather Resistant Polyethylene
    Additional Features
    Coated Aluminum Tape
    No. of Pairs
    4
    Package
    Cut Reel
    Alternate Manufacturer Part No.
    04-003-54
    $0.58 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EBDWG-4P24-R-ESS-CUT REEL
    22079410
    Black
    UV and Weather Resistant Polyethylene
    Copper Clad Steel
    4
    Cut Reel
    04-003-55
    $0.66 / EA
    SKU
    22079410
    Color
    Black
    Jacket Materials
    UV and Weather Resistant Polyethylene
    Additional Features
    Copper Clad Steel
    No. of Pairs
    4
    Package
    Cut Reel
    Alternate Manufacturer Part No.
    04-003-55
    $0.66 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock