Leviton OSFHP-ILW Occupancy Sensors Fixture Mount, Passive Infrared, 30 sec to 30 min Timer Range, 24Vdc,White | Graybar Store
     
Leviton - Occupancy Sensors Fixture Mount, Passive Infrared, 30 sec to 30 min Timer Range, 24Vdc,White - OSFHP-ILW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Fixture Mount, Passive Infrared, 30 sec to 30 min Timer Range, 24Vdc,White

    Manufacturer: Leviton
    Manufacturer #: OSFHP-ILW
    SKU: 25445912
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSFHP-ILW
    • UNSPSC 41111961
    • Sensor Type Passive Infrared
    • Timer Range 30 sec to 30 min
    Product Overview:
    PIR Fixture Mount High Bay Occupancy Sensor
    Rotating light sensor: optimal for best performance in locating light measurements (up, down and side lighting);Auto calibration: set to auto-calibration, light sensor measures lowest light level of facility with all lights ON for 24 hours to determine the Daylighting Set Point;Manual calibration: optimize energy savings and operation by manually configuring the Daylighting Set Point;Performance daylighting: enhanced design algorithms to assure lights will not cycle during cloud cover, or varying light levels. (No more daylight = load will turn OFF in +/- 5 minutes, Daylight returns = load will turn ON +/- 1 minute);Fast and simple setting: the OSFHP does not require power to set the time delay saving valuable time during installation - Load 1 = 30s-30m - Load 2 = 30s-infinity (starts after load 1 expires);Fast and simple testing: the OSFHP will “instant ON” within 5 seconds. Upon initial power, relay is closed enabling labor savings testing in seconds;Power interruption state: for energy savings and safety, if power is lost to device, device will return to last known state;Fast, simple installation: the OSFHP sensor easily installs on individual fixtures using standard 1/2” knockouts and the quicksnap feature which eliminates the time to tighten