Leviton OSC05-RMW Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
Leviton - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range - OSC05-RMW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: Leviton
    Manufacturer #: OSC05-RMW
    SKU: 25641961
    $196.60
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSC05-RMW
    • Color White
    • UNSPSC 41111961
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Auto-Adaptive
    • Timer Range 30 sec to 30 min
    • Voltage 24 V ac/dc
    • SKU Spec Sheet
      OSC05-RMW Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Low Voltage Occupancy Sensor, Ceiling Mounted, 500 sq ft, 24VAC/VDC, Multi-Tech, 1A 30VAC/DC Isolated Relay, Extra Mid-Range Lens Assembly (for mounting between 8'-20'), Title 24 Compliant, NAFTA Compliant, Color: Global White
    Small Size: Installed sensor appears almost invisible;Fast Simple Installation: Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment;Accurate, Consistant Switching: Occupant complaints are eliminated;lights are on when room is occupied, off when empty. annoying false-offs are minimized and lights on at night is eliminated;Self-Adapting: An internal microprocessor continually analyzes, evaluates and adjusts settings. Performance is kept at a maximum and user complaints are eliminated;Maximum Reliability, Low Cost: All digital circuitry uses a minimum of components;Non-Volatile Memory: Learned and adjusted settings saved in protected memory. Power outages will not cause status loss;Excellent Warranty: 5-Year Limited warranty;Typical Applications: Breakroom, Computer Room, Conference Rooms, Office Private, Office Executive, Zoned Office Area w/Cubicles, Zoned Office Open, File Room, Classroom, Lounge, All Restroom types, or Executive Workout Facility