Salisbury OR150-6 Straight Line Hose, 1.5 in x 6 ft | Graybar Store
     
Salisbury - Straight Line Hose, 1.5 in x 6 ft - OR150-6
+ / - Hover over image to Zoom
Other Views

    Straight Line Hose, 1.5 in x 6 ft

    Manufacturer: Salisbury
    Manufacturer #: OR150-6
    SKU: 88232259
    $240.62
    Checking Pricing
         
    Quick Order:Y
    Size:1.5 in x 6 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # OR150-6
    • Size 1.5 in x 6 ft
    • Type Straight Line Hose
    • UNSPSC 46181500
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Salcor Straight Line Hose ASTM Class 3, Type II, 1.5 x 6’, 9.5 lbs