Salisbury OR150-45C Salcor Connector End Line Hose, 1.50 in. x 4.5 ft. | Graybar Store
     
Salisbury - Salcor Connector End Line Hose, 1.50 in. x 4.5 ft. - OR150-45C
+ / - Hover over image to Zoom
Other Views

    Salcor Connector End Line Hose, 1.50 in. x 4.5 ft.

    Manufacturer: Salisbury
    Manufacturer #: OR150-45C
    SKU: 88232258
    $310.77
    Checking Pricing
         
    Capacity:rated at 26.5 kV
    Product Includes:Rubber Hose
    Size:4-1/2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # OR150-45C
    • Size 4-1/2 ft.
    • Type II
    • UNSPSC 39121700
    • Capacity rated at 26.5 kV
    • Product Includes Rubber Hose
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class2 , Type ll Salcor connector end line hose, size- 1.50in. x 4.5 ft.
    Conventional Style Line Hose is available in orange Type II SALCOR®. SALCOR remains flexible even in cold weather and it is not damaged by ozone or ultraviolet rays