Salisbury OR150-45 Salcor Connector End Line Hose, 1.25 in. x 4.5 ft. | Graybar Store
     
Salisbury - Salcor Connector End Line Hose, 1.25 in. x 4.5 ft. - OR150-45
+ / - Hover over image to Zoom
Other Views

    Salcor Connector End Line Hose, 1.25 in. x 4.5 ft.

    Manufacturer: Salisbury
    Manufacturer #: OR150-45
    SKU: 88232257
    $126.62
    Checking Pricing
         
    Capacity:rated at 26.5kV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # OR150-45
    • Type II
    • Capacity rated at 26.5kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Salcor connector end line hose, class 2, type II, 1.25in.x 4.5'