Ortronics (Legrand) OR-VO-84-T6FTE Vertical Organizer, Channel 6 in., Feed-Through Hotels, 6 x 79 x 5.31 in. | Graybar Store
     
Ortronics (Legrand) - Vertical Organizer, Channel 6 in., Feed-Through Hotels, 6 x 79 x 5.31 in. - OR-VO-84-T6FTE
+ / - Hover over image to Zoom
Other Views

    Vertical Organizer, Channel 6 in., Feed-Through Hotels, 6 x 79 x 5.31 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-VO-84-T6FTE
    SKU: 97191151
    $135.09
    Checking Pricing
         
    Color:Black
    Depth (Inches):5.3
    Height (Inches):79
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-VO-84-T6FTE
    • Color Black
    • UNSPSC 43223300
    • Depth (Inches) 5.3
    • Height (Inches) 79
    • Width (Inches) 6
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Vertical Organizer, 6" Channel, Feed-Through Holes, 79" H
    Vertical Organizer, 6" Channel, Feed-Through Holes , 5.75" W x 4.375"D Rings Front, Rear U-Channel, 6.00"W x 79"H x 5.31"D, Black