Ortronics (Legrand) OR-TJ610-42 Cat 6a 10G TracJack, T568A/B, Red, Phosphor Bronze, Gold-Plated, Nickel-Plated | Graybar Store
     
Ortronics (Legrand) - Cat 6a 10G TracJack, T568A/B, Red, Phosphor Bronze, Gold-Plated, Nickel-Plated - OR-TJ610-42
+ / - Hover over image to Zoom
Other Views

    Cat 6a 10G TracJack, T568A/B, Red, Phosphor Bronze, Gold-Plated, Nickel-Plated

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TJ610-42
    SKU: 25046196
    $14.66
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Insert Material:Phosphor Bronze
    Plating Material:Gold-Plated, Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TJ610-42
    • Color Red
    • Module Type Cat 6A
    • UNSPSC 39121444
    • Insert Material Phosphor Bronze
    • Plating Material Gold-Plated, Nickel-Plated
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6a, T568A/B, Red, Phosphor Bronze, Gold-Plated, Nickel-Plated