Ortronics (Legrand) OR-S22600-78 Series II Cat 6 Jack, 1-Port,, Grey, Nickel-Plated | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ortronics (Legrand) - Series II Cat 6 Jack, 1-Port,, Grey, Nickel-Plated - OR-S22600-78
+ / - Hover over image to Zoom
Other Views

    Series II Cat 6 Jack, 1-Port,, Grey, Nickel-Plated

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S22600-78
    SKU: 22037085
    $19.78
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S22600-78
    • Color Grey
    • UNSPSC 43222800
    • Plating Material Nickel-Plated
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6, Grey, Nickel-Plated