Ortronics (Legrand) OR-S21600-00 Series II Cat 6 Jack, 1-Port, Black, Beryllium Copper, Gold-Plated, Nickel-Plated | Graybar Store
     
Ortronics (Legrand) - Series II Cat 6 Jack, 1-Port, Black, Beryllium Copper, Gold-Plated, Nickel-Plated - OR-S21600-00
+ / - Hover over image to Zoom
Other Views

    Series II Cat 6 Jack, 1-Port, Black, Beryllium Copper, Gold-Plated, Nickel-Plated

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-S21600-00
    SKU: 22037077
    $11.64
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Insert Material:Beryllium Copper
    Plating Material:Gold-Plated, Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-S21600-00
    • Color Black
    • Module Type Cat 6
    • UNSPSC 39121400
    • Insert Material Beryllium Copper
    • Plating Material Gold-Plated, Nickel-Plated
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6, Black, Beryllium Copper, Gold-Plated, Nickel-Plated