Ortronics (Legrand) OR-PHDTKSU48 Copper Patch Panels, Shielded, Black, Silver, 48 Port, 2 RU, Unloaded | Graybar Store
     
Ortronics (Legrand) - Copper Patch Panels, Shielded, Black, Silver, 48 Port, 2 RU, Unloaded - OR-PHDTKSU48
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Shielded, Black, Silver, 48 Port, 2 RU, Unloaded

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHDTKSU48
    SKU: 25655038
    $171.29
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
    Panel Type:Unloaded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHDTKSU48
    • Panel Type Unloaded
    • No. of Ports 48
    • Rack Units 2
    • Panel Color Black, Silver
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6A, Shielded, Black, Silver, 48, 2, Unloaded