Ortronics (Legrand) OR-PCG4W-Y Pathway Cable Guide, 4 in. W, Yellow | Graybar Store
     
Ortronics (Legrand) - Pathway Cable Guide, 4 in. W, Yellow - OR-PCG4W-Y
+ / - Hover over image to Zoom
Other Views

    Pathway Cable Guide, 4 in. W, Yellow

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PCG4W-Y
    SKU: 25695504
    $43.93
    Checking Pricing
         
    Additional Features:Yellow
    Color:Yellow
    Height (Inches):7.38 in.
    Width (Inches):8.25
    Depth:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PCG4W-Y
    • Color Yellow
    • Application Data Communications
    • Additional Features Yellow
    • Depth 2 in.
    Product Overview:
    Pathway Cable Guide, 4" wide, yellow