Ortronics (Legrand) OR-P401750H-1B Cable Runway, 6 ft. | Graybar Store
     
Ortronics (Legrand) - Cable Runway, 6 ft. - OR-P401750H-1B
+ / - Hover over image to Zoom
Other Views

    Cable Runway, 6 ft.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P401750H-1B
    SKU: 25011676
    $8.82
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P401750H-1B
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Feet, 6", Black
    Cable Runway Feet, 6", Black