Ortronics (Legrand) OR-MMW262420P-B Wall Mount Cabinet, Plexi Door, Swing Out, 48 x 24 x 20 in. D | Graybar Store
     
Ortronics (Legrand) - Wall Mount Cabinet, Plexi Door, Swing Out, 48 x 24 x 20 in. D - OR-MMW262420P-B
+ / - Hover over image to Zoom
Other Views

    Wall Mount Cabinet, Plexi Door, Swing Out, 48 x 24 x 20 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MMW262420P-B
    SKU: 25261641
    $814.88
    Checking Pricing
         
    Color:Black
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MMW262420P-B
    • Color Black
    • Application Data Communications
    • Mounting Style Wall Mount
    Product Overview:
    MM WALL CABINET 26U PLEXI DOOR,SWING OUT,48HX24WX20D,BLACK