Ortronics (Legrand) OR-MM6HM62RU Mighty Mo® 6 Cable Management Panel, Horizontal, Black, Multiple Fingers, 2RU, 19 W x 3.5 H x 6.77 in. D | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® 6 Cable Management Panel, Horizontal, Black, Multiple Fingers, 2RU, 19 W x 3.5 H x 6.77 in. D - OR-MM6HM62RU
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 6 Cable Management Panel, Horizontal, Black, Multiple Fingers, 2RU, 19 W x 3.5 H x 6.77 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM6HM62RU
    SKU: 22121457
    $69.13
    Checking Pricing
         
    Color:Black
    Depth:6.7 in.
    Width:19 in.
    Height:3.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM6HM62RU
    • Color Black
    • Application Patch Cords
    • Mounting Style Horizontal Mount
    • Type Cable Manager
    • UNSPSC 43223300
    • Brand Mighty Mo 6
    • Cover Material Used Aluminum
    • Depth 6.7 in.
    • Height 3.5 in.
    • Width 19 in.
    • SKU Spec Sheet
      OR-MM6HM62RU Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Mighty Mo® horizontal multiple finger management panel with cover is 2 RU, 19 W x 3.5 inch H.
  • Provides organized management of patch cables horizontally
  • Double hinged cover included
  • Maximum ring fill capacity using Category 6 cable is 85 cables
  • RoHs Compliant
  •