Ortronics (Legrand) OR-MM20VML706-B Mighty Mo® Vertical cable Management Cage, 6 x 6 x 77 in. | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® Vertical cable Management Cage, 6 x 6 x 77 in. - OR-MM20VML706-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Vertical cable Management Cage, 6 x 6 x 77 in.

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20VML706-B
    SKU: 25645170
    $295.73
    Checking Pricing
         
    Color:Black
    Depth:10.25 in.
    Height:84 in.
    Width:6.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20VML706-B
    • Color Black
    • Application Data Communications
    • Type Vertical cable manager
    • UNSPSC 39131705
    Product Overview:
    MM20 Vertical Manager with Door
    The wire frame and rack unit finger design promotes efficient routing of patch cords between racks. Dual hinged slam latch doors allow easy access during moves, adds and changes. Supplied with four cable management spools to provide slack storage for fiber jumpers and twelve bend limiting clips to protect fiber entering the vertical manager.