Ortronics (Legrand) OR-MM20CTB6H16-W Mighty Mo® Cable Runway Mounting Bracket, 16-1/4" Channel Racks | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® Cable Runway Mounting Bracket, 16-1/4
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Cable Runway Mounting Bracket, 16-1/4" Channel Racks

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20CTB6H16-W
    SKU: 25645278
    $71.83
    Checking Pricing
         
    Color:White
    Depth:20 in.
    Height:8 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20CTB6H16-W
    • Color White
    • Type Cable tray bracket
    • UNSPSC 39131705
    • Depth 20 in.
    Product Overview:
    MM20 Cable Runway Mounting Bracket, 6"H for MM20 16-1/4" channel racks, supports runway up to 18"W
    Mounts to the top side of the Mighty Mo rack channels or frames, providing mounting for runway (ladder rack) to run parallel with the row of racks. Standard brackets position the bottom of the runway at 2" above the rack height and 6" high brackets position the bottom of the runway at 6" above the rack height.