Ortronics (Legrand) OR-MM20CRB6H16-B Mighty Mo® Cable Runway Bracket, Black | Graybar Store
     
Ortronics (Legrand) - Mighty Mo® Cable Runway Bracket, Black - OR-MM20CRB6H16-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Cable Runway Bracket, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20CRB6H16-B
    SKU: 25645086
    $71.83
    Checking Pricing
         
    Color:Black
    Depth:20 in.
    Height:8 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20CRB6H16-B
    • Color Black
    • Type Cable runway bracket
    • UNSPSC 43223300
    • Depth 20 in.
    Product Overview:
    MM20 Cable Runway Mounting Bracket, 6"H for MM20 16-1/4" channel racks, supports runway up to 18"W
    Mounts to the top side of the Mighty Mo rack channels or frames, providing mounting for runway (ladder rack) to run parallel with the row of racks. Standard brackets position the bottom of the runway at 2" above the rack height and 6" high brackets position the bottom of the runway at 6" above the rack height.