Ortronics (Legrand) OR-MM20736ADJ38-W Mighty Mo® Adjustable Rack, 4-Post, Square, Black, 36 in. D | Graybar Store
     
Ortronics (Legrand) - Mighty Mo®  Adjustable Rack, 4-Post, Square, Black, 36 in. D - OR-MM20736ADJ38-W
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® Adjustable Rack, 4-Post, Square, Black, 36 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20736ADJ38-W
    SKU: 25645194
    $1,281.23
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20736ADJ38-W
    • Color White
    • Application Data Communications
    • Type Rack
    Product Overview:
    MM20,4POST 36" ADJUSTABLE RACK,7FT,3/8" SQUARE,WT