Ortronics (Legrand) OR-MC6A25-06 Clarity® 6A Modular Patch Cord, 25 FT, Blue | Graybar Store
     
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 25 FT, Blue - OR-MC6A25-06
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 25 FT, Blue

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A25-06
    SKU: 25683704
    $30.17
    Checking Pricing
         
    Color:Blue
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A25-06
    • Color Blue
    • Category Cat 6A
    Product Overview:
    Clarity® Cat 6A blue patch cord- 25 ft.
    • Category 6A compliant
    • Every cord is factory tested
    • Snagless boot
    • Paralign 2 pair-positioning technology
    • Backwards compatible to Category 6 and 5e
    • Improved signal to noise ratio