Ortronics (Legrand) OR-MC6A15-09 Clarity® 6A Modular Patch Cord, 15 FT, White | Graybar Store
     
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 15 FT, White - OR-MC6A15-09
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 15 FT, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A15-09
    SKU: 25645999
    $27.55
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A15-09
    • Color White
    • Category Cat 6A
    Product Overview:
    Clarity® Cat 6A white patch cord- 15 ft.
    • Category 6A compliant
    • Every cord is factory tested
    • Snagless boot
    • Paralign 2 pair-positioning technology
    • Backwards compatible to Category 6 and 5e
    • Improved signal to noise ratio