Ortronics (Legrand) OR-MC6A15-04 Copper Patch Cables, 15 ft., Yellow, RJ-45, Cat 6A | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables,  15 ft., Yellow, RJ-45, Cat 6A - OR-MC6A15-04
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Yellow, RJ-45, Cat 6A

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A15-04
    SKU: 25800040
    $30.15
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Yellow
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A15-04
    • Color Yellow
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568A, T568B, 15 ft, Yellow, Non Shielded, RJ-45 Plug