Ortronics (Legrand) OR-MC6A05-09 OR-MC6A05-09 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ortronics (Legrand) - OR-MC6A05-09 - OR-MC6A05-09
+ / - Hover over image to Zoom
Other Views

    OR-MC6A05-09

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A05-09
    SKU: 25653604
    $19.78
    Checking Pricing
         
    Color:White
    Length (Feet):5.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A05-09
    • Color White
    • Category Cat 6A
    Product Overview:
    CORD CLARITY 6A, MOD 5FT, 4P 26AWG PVC,WHITE