Ortronics (Legrand) OR-MC6A05-08 Clarity® 6A Modular Patch Cord, 5 FT, Grey | Graybar Store
     
Ortronics (Legrand) - Clarity® 6A Modular Patch Cord, 5 FT, Grey - OR-MC6A05-08
+ / - Hover over image to Zoom
Other Views

    Clarity® 6A Modular Patch Cord, 5 FT, Grey

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC6A05-08
    SKU: 25645491
    $14.68
    Checking Pricing
         
    Color:Grey
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC6A05-08
    • Color Grey
    • Category Cat 6A
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6A grey patch cord- 5 ft.
    • Category 6A compliant
    • Every cord is factory tested
    • Snagless boot
    • Paralign 2 pair-positioning technology
    • Backwards compatible to Category 6 and 5e
    • Improved signal to noise ratio