Ortronics (Legrand) OR-MC620-02 Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red - OR-MC620-02
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC620-02
    SKU: 22113937
    $27.39
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC620-02
    • Color Red
    • Category Cat 6
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 red patch cord, 20 ft.

    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications