Ortronics (Legrand) OR-MC614-05 Clarity® Cat 6 UTP Modular Patch Cord, 14 FT, Green | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6 UTP Modular Patch Cord, 14 FT, Green - OR-MC614-05
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 UTP Modular Patch Cord, 14 FT, Green

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC614-05
    SKU: 22117371
    $19.78
    Checking Pricing
         
    Color:Green
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC614-05
    • Color Green
    • Category Cat 6
    • Length 14 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Cat 6 green patch cord- 14 ft.
    • Assembled with premium cordage, and 100% factory tested for performance, reliability, and long life
    • Narrow Paralign™ plug profile supports use in high density panels and hubs
    • Cables are ETL verified to TIA-568C.2 specifications