Ortronics (Legrand) OR-MC602-05 Copper Patch Cables, 2 ft., Green, RJ-45, Cat 6 | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables,  2 ft., Green, RJ-45, Cat 6 - OR-MC602-05
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., Green, RJ-45, Cat 6

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC602-05
    SKU: 25233392
    $9.47
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Shielding:Non Shielded
    Length:2 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC602-05
    • Color Green
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 2 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 2 ft, Green, Non Shielded, RJ-45 Plug