Ortronics (Legrand) OR-MC5E20-06 Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 5e | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables,  20 ft., Blue, RJ-45, Cat 5e - OR-MC5E20-06
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 5e

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC5E20-06
    SKU: 22081019
    $20.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC5E20-06
    • Color Blue
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 20 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 20 ft, Blue, Non Shielded, RJ-45 Plug