Ortronics (Legrand) OR-MC5E10-00 Copper Patch Cables, 10 ft., Black, 40 per Package pk, RJ-45, Cat 5e | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables,  10 ft., Black, 40 per Package pk, RJ-45, Cat 5e - OR-MC5E10-00
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Black, 40 per Package pk, RJ-45, Cat 5e

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC5E10-00
    SKU: 22066050
    $12.83
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Shielding:Non Shielded
    Package Quantity:40 per Package
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC5E10-00
    • Color Black
    • Shielding Non Shielded
    • Connector Type RJ-45
    • UNSPSC 43223303
    • Length 10 ft.
    • Package Quantity 40 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, T568B, 10 ft, Black, Non Shielded, 40 per Package, RJ-45 Plug