Ortronics (Legrand) OR-MC18B603-06 Copper Patch Cables, Plug-In Mount, Modular 8/110, 3 ft., Blue, Male 110 connector to Modular Plug, Cat 6 | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables, Plug-In Mount, Modular 8/110,  3 ft., Blue, Male 110 connector to Modular Plug, Cat 6 - OR-MC18B603-06
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, Plug-In Mount, Modular 8/110, 3 ft., Blue, Male 110 connector to Modular Plug, Cat 6

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MC18B603-06
    SKU: 22037053
    $16.89
    Checking Pricing
         
    Quick Order:Y
    Connectors:Male 110 connector to Modular Plug
    Length (Feet):3.0
    Color:Blue
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MC18B603-06
    • Color Blue
    • Connectors Male 110 connector to Modular Plug
    • Shielding Non Shielded
    • Termination Style Modular 8/110
    • Length (Feet) 3.0
    • UNSPSC 43223303
    • Mounting Plug-In Mount
    • Wiring Configuration T568A, T568B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Modular 8/110, T568A, T568B, 3 ft, Blue, Non Shielded, Male 110 connector to Modular Plug