Ortronics (Legrand) OR-KT2J6A-27 Category 6a Keystone Jack, T568A/B, Violet, 1, Beryllium Copper, Gold-Plated, Nickel-Plated | Graybar Store
     
Ortronics (Legrand) - Category 6a Keystone Jack, T568A/B, Violet, 1, Beryllium Copper, Gold-Plated, Nickel-Plated - OR-KT2J6A-27
+ / - Hover over image to Zoom
Other Views

    Category 6a Keystone Jack, T568A/B, Violet, 1, Beryllium Copper, Gold-Plated, Nickel-Plated

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KT2J6A-27
    SKU: 25868964
    $12.49
    Checking Pricing
         
    Quick Order:Y
    Color:Violet
    No. of Ports:1
    Insert Material:Beryllium Copper
    Plating Material:Gold-Plated, Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KT2J6A-27
    • Color Violet
    • Module Type Cat 6A
    • No. of Ports 1
    • Insert Material Beryllium Copper
    • Plating Material Gold-Plated, Nickel-Plated
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6a, T568A/B, Violet, 1, Beryllium Copper, Gold-Plated, Nickel-Plated