Ortronics (Legrand) OR-KSSC Fiber Keystone Module, SC, Multimode, White, 1, Phosphor-Bronze | Graybar Store
     
Ortronics (Legrand) - Fiber Keystone Module, SC, Multimode, White, 1, Phosphor-Bronze - OR-KSSC
+ / - Hover over image to Zoom
Other Views

    Fiber Keystone Module, SC, Multimode, White, 1, Phosphor-Bronze

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSSC
    SKU: 25020571
    $6.57
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:White
    No. of Ports:1
    Sleeve Type:Phosphor Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSSC
    • Color White
    • Connector Type SC
    • No. of Ports 1
    • Fiber Category Multimode
    • Sleeve Type Phosphor Bronze
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC, Multimode, White, 1, Phosphor-Bronze