Ortronics (Legrand) OR-KSFPR2-88 Faceplate, Thermoplastic, 2 Port, White, 4.5 x 2.75 x 0.22 in., One Gang Bracket, No, Keystone Jack, Keystone Module | Graybar Store
     
Ortronics (Legrand) - Faceplate, Thermoplastic, 2 Port, White, 4.5 x 2.75 x 0.22 in., One Gang Bracket, No, Keystone Jack, Keystone Module - OR-KSFPR2-88
+ / - Hover over image to Zoom
Other Views

    Faceplate, Thermoplastic, 2 Port, White, 4.5 x 2.75 x 0.22 in., One Gang Bracket, No, Keystone Jack, Keystone Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFPR2-88
    SKU: 25439021
    $1.43
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.22 in.
    Labels:No
    Jack Type:Keystone Jack, Keystone Module
    Use With:Keystone Jack, Keystone Module
    Part Number:OR-KSFPR2-88
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFPR2-88
    • Color White
    • Jack Type Keystone Jack, Keystone Module
    • Part Number OR-KSFPR2-88
    • No. of Ports 2
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.22 in.
    • Labels No
    • Made Of Thermoplastic
    • Use With Keystone Jack, Keystone Module
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Faceplate, Thermoplastic, 2, White, 4.5 x 2.75 x 0.22 in, One Gang, No, Keystone Jack, Keystone Module, OR-KSFPR2-88