Ortronics (Legrand) OR-KSFP8-88 Faceplate, Plastic, Screw Mount, 8 Port, White, 4.49 x 4.52 x 0.43 in., Two Gang Bracket, Yes, Keystone Jack | Graybar Store
     
Ortronics (Legrand) - Faceplate, Plastic, Screw Mount, 8 Port, White, 4.49 x 4.52 x 0.43 in., Two Gang Bracket, Yes, Keystone Jack - OR-KSFP8-88
+ / - Hover over image to Zoom
Other Views

    Faceplate, Plastic, Screw Mount, 8 Port, White, 4.49 x 4.52 x 0.43 in., Two Gang Bracket, Yes, Keystone Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-KSFP8-88
    SKU: 25100204
    $4.76
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:8
    Color:White
    Dimensions (Inches):4.49 x 4.52 x 0.43
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:Keystone Jack
    Use With:Keystone Jack or Module
    Part Number:OR-KSFP8-88
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-KSFP8-88
    • Bracket Size Two Gang
    • Color White
    • Jack Type Keystone Jack
    • Part Number OR-KSFP8-88
    • Type Faceplate
    • No. of Ports 8
    • UNSPSC 43191600
    • Dimensions (Inches) 4.49 x 4.52 x 0.43
    • Labels Yes
    • Made Of Plastic
    • Mounting Screw Mount
    • Use With Keystone Jack or Module
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, Plastic, Screw Mount, 8, White, 4.49 x 4.52 x 0.43 in, Two Gang, Yes, Keystone Jack, Keystone Jack or Module