Ortronics (Legrand) OR-FTPUC6A-5PK Modular Plugs, Solid, Stranded, 5 per Package, 8 Position, PoE Applications, 27 to 23 AWG | Graybar Store
     
Ortronics (Legrand) - Modular Plugs, Solid, Stranded, 5 per Package, 8 Position, PoE Applications, 27 to 23 AWG - OR-FTPUC6A-5PK
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Solid, Stranded, 5 per Package, 8 Position, PoE Applications, 27 to 23 AWG

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FTPUC6A-5PK
    SKU: 25868356
    $33.12
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:5 per Package
    Plug Configuration:8-Position
    Plug Type:8 Position
    Plug Use:PoE Applications
    Wire Size:27 to 23 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FTPUC6A-5PK
    • Plug Type 8 Position
    • Plug Use PoE Applications
    • Wire Type Solid, Stranded
    • Conductor Type Solid, Stranded
    • Plug Configuration 8-Position
    • Wire Size 27 to 23 AWG
    • Packaging 5 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6a, Solid, Stranded, 5 per Package, 8-Position, PoE Applications, 27-23 AWG