Ortronics (Legrand) OR-FCBR-001 Top cable Retainer, 1 RU | Graybar Store
Ortronics (Legrand) - Top cable Retainer, 1 RU - OR-FCBR-001
+ / - Hover over image to Zoom
Other Views

    Top cable Retainer, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FCBR-001
    SKU: 25045425
    $23.08
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FCBR-001
    • Color Black
    • Application Data Communications
    • Type Cable management
    Product Overview:
    Top mount cable retention bracket for 1U cabinet only
    Cable retention bracket providing lances and hook/loop fasteners. Mounts to inside rear of fiber cabinet to provide robust fastening point for incoming backbone cables. Suitable for use with 1U rack mount fiber cabinets.