Ortronics (Legrand) OR-EZC607Q50-09 Copper Patch Cables, 7 ft., White, 50 per Package pk, RJ-45, Cat 6 | Graybar Store
     
Ortronics (Legrand) - Copper Patch Cables, 7 ft., White, 50 per Package pk, RJ-45, Cat 6 - OR-EZC607Q50-09
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., White, 50 per Package pk, RJ-45, Cat 6

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-EZC607Q50-09
    SKU: 25418927
    $1,025.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Package Quantity:50 per Package
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-EZC607Q50-09
    • Color White
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 7 ft.
    • Package Quantity 50 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, 7 ft, White, Non Shielded, 50 per Package, RJ-45 Plug