Ortronics (Legrand) OR-ES-19-3B Equipment Shelf, Solid, 19" Rack, Black | Graybar Store
     
Ortronics (Legrand) - Equipment Shelf, Solid, 19
+ / - Hover over image to Zoom
Other Views

    Equipment Shelf, Solid, 19" Rack, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-ES-19-3B
    SKU: 95011468
    $94.34
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-ES-19-3B
    • Color Black
    • Application Data Communications
    • Type Rack Mount
    Product Overview:
    HOMACO EQUIPMENT SHELF 19" RACK, 15.50" DEPTH, BLK