Ortronics (Legrand) OR-CMBFR0RU Cable Management Support Bar, Black | Graybar Store
     
Ortronics (Legrand) - Cable Management Support Bar, Black - OR-CMBFR0RU
+ / - Hover over image to Zoom
Other Views

    Cable Management Support Bar, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-CMBFR0RU
    SKU: 25196552
    $26.18
    Checking Pricing
         
    Color:Black
    Depth:4 in.
    Width:19 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-CMBFR0RU
    • Color Black
    • Type Horizontal
    • UNSPSC 43223300
    • Depth 4 in.
    Product Overview:
    Cable Management Support Bar, Zero RU
    Cable Management Support Bar, Zero RU, 19.00W x 4.00"D"