Ortronics (Legrand) OR-63700076-88 TracJack Module, LC Duplex, White | Graybar Store
     
Ortronics (Legrand) - TracJack Module, LC Duplex, White - OR-63700076-88
+ / - Hover over image to Zoom
Other Views

    TracJack Module, LC Duplex, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-63700076-88
    SKU: 25415149
    $24.82
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:White
    No. of Units High:1 Unit High
    No. of Adapters:1
    Adapter Type:LC Duplex
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-63700076-88
    • Color White
    • Connector Type LC
    • UNSPSC 43223300
    • Adapter Type LC Duplex
    • Fiber Category Singlemode
    • No. of Adapters 1
    • No. of Units High 1 Unit High
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, Singlemode, White, 1, LC Duplex