Ortronics (Legrand) OR-60900365 Series II® Module, LC, 4, Multimode, Aqua, 1, Ceramic | Graybar Store
     
Ortronics (Legrand) - Series II® Module, LC, 4, Multimode, Aqua, 1, Ceramic - OR-60900365
+ / - Hover over image to Zoom
Other Views

    Series II® Module, LC, 4, Multimode, Aqua, 1, Ceramic

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900365
    SKU: 25422845
    $36.43
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Multimode
    Adapter Housing Color:Aqua
    No. of Units High:1 Unit High
    Sleeve Type:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900365
    • Connector Type LC
    • Adapter Housing Color Aqua
    • Fiber Category Multimode
    • Fiber Count 4
    • No. of Units High 1 Unit High
    • Sleeve Type Ceramic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 4, Multimode, Aqua, 1, Ceramic