Ortronics (Legrand) OR-60900329 Series II® Module, LC, 4, Multimode, Beige, 1, Phosphor-Bronze | Graybar Store
     
Ortronics (Legrand) - Series II® Module, LC, 4, Multimode, Beige, 1, Phosphor-Bronze - OR-60900329
+ / - Hover over image to Zoom
Other Views

    Series II® Module, LC, 4, Multimode, Beige, 1, Phosphor-Bronze

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900329
    SKU: 25166056
    $54.38
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Multimode
    Adapter Housing Color:Beige
    No. of Units High:1 Unit High
    Sleeve Type:Phosphor Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900329
    • Connector Type LC
    • UNSPSC 43223300
    • Adapter Housing Color Beige
    • Fiber Category Multimode
    • Fiber Count 4
    • No. of Units High 1 Unit High
    • Sleeve Type Phosphor Bronze
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 4, Multimode, Beige, 1, Phosphor-Bronze