Ortronics (Legrand) OR-404TJ2-00 Surface Mount Box, Plastic, Surface Mount, 2 Port, Black, 2.27 x 2.59 x 1.2 in., Yes, TracJack Module | Graybar Store
     
Ortronics (Legrand) - Surface Mount Box, Plastic, Surface Mount, 2 Port, Black, 2.27 x 2.59 x 1.2 in., Yes, TracJack Module - OR-404TJ2-00
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Plastic, Surface Mount, 2 Port, Black, 2.27 x 2.59 x 1.2 in., Yes, TracJack Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404TJ2-00
    SKU: 25959316
    $4.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Black
    Dimensions (Inches):2.27 in. x 2.59 in. x 1.2 in.
    Labels:Yes
    Jack Type:TracJack Module
    Use With:LabelMO XL, TracJack Module, Wiremold 2700, 2800 and 2900 Raceway
    Part Number:OR-404TJ2-00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404TJ2-00
    • Color Black
    • Jack Type TracJack Module
    • Part Number OR-404TJ2-00
    • No. of Ports 2
    • Dimensions (Inches) 2.27 in. x 2.59 in. x 1.2 in.
    • Labels Yes
    • Made Of Plastic
    • Mounting Surface Mount
    • Use With LabelMO XL, TracJack Module, Wiremold 2700, 2800 and 2900 Raceway
    • ECCN EAR99
    Product Overview:
    Surface Mount Box, Plastic, Surface Mount, 2, Black, 2.27 x 2.59 x 1.2 in, Yes, LabelMO XL, TracJack Module