Ortronics (Legrand) OR-404HDJ2-88 Surface Mount Box, Plastic, Screw Mount, Surface Mount, 2 Port, White, 2.27 x 2.59 x 1.22 in., Yes, High Density Jack | Graybar Store
     
Ortronics (Legrand) - Surface Mount Box, Plastic, Screw Mount, Surface Mount, 2 Port, White, 2.27 x 2.59 x 1.22 in., Yes, High Density Jack - OR-404HDJ2-88
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Plastic, Screw Mount, Surface Mount, 2 Port, White, 2.27 x 2.59 x 1.22 in., Yes, High Density Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-404HDJ2-88
    SKU: 25816488
    $4.30
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Dimensions (Inches):2.27 x 2.59 x 1.22
    Labels:Yes
    Jack Type:High Density Jack
    Use With:High Density Jack or Module, Wiremold 2700, 2800 and 2900 Raceway
    Part Number:OR-404HDJ2-88
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-404HDJ2-88
    • Color White
    • Jack Type High Density Jack
    • Part Number OR-404HDJ2-88
    • Type Surface Mount Box
    • No. of Ports 2
    • UNSPSC 43223300
    • Dimensions (Inches) 2.27 x 2.59 x 1.22
    • Labels Yes
    • Made Of Plastic
    • Mounting Screw Mount, Surface Mount
    • Use With High Density Jack or Module, Wiremold 2700, 2800 and 2900 Raceway
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Surface Mount Box, Plastic, Screw Mount, Surface Mount, 2, White, 2.27 x 2.59 x 1.22 in, Yes, High Density Jack