Ortronics (Legrand) OR-403HDJ11 Faceplate, Plastic, Screw Mount, 1 Port, White, 4.5 x 2.75 x 0.31 in., One Gang Bracket, Yes, Snap-In High Density Jack | Graybar Store
     
Ortronics (Legrand) - Faceplate, Plastic, Screw Mount, 1 Port, White, 4.5 x 2.75 x 0.31 in., One Gang Bracket, Yes, Snap-In High Density Jack - OR-403HDJ11
+ / - Hover over image to Zoom
Other Views

    Faceplate, Plastic, Screw Mount, 1 Port, White, 4.5 x 2.75 x 0.31 in., One Gang Bracket, Yes, Snap-In High Density Jack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-403HDJ11
    SKU: 25872261
    $2.30
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:White
    Dimensions (Inches):4.5 x 2.75 x 0.31
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Snap-In High Density Jack
    Use With:Snap-In High Density Jack or Module
    Part Number:OR-403HDJ11
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-403HDJ11
    • Bracket Size One Gang
    • Color White
    • Jack Type Snap-In High Density Jack
    • Part Number OR-403HDJ11
    • Type Faceplate
    • No. of Ports 1
    • UNSPSC 43223300
    • Dimensions (Inches) 4.5 x 2.75 x 0.31
    • Labels Yes
    • Made Of Plastic
    • Mounting Screw Mount
    • Use With Snap-In High Density Jack or Module
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, Plastic, Screw Mount, 1, White, 4.5 x 2.75 x 0.31 in, One Gang, Yes, Snap-In High Density Jack