Ortronics (Legrand) OR-40300577-00 Furniture Plate, High Impact Thermoplastic, Snap Mount, 4 Port, Black, 3.6 H x 2.55 W in., TracJack Module | Graybar Store
     
Ortronics (Legrand) - Furniture Plate, High Impact Thermoplastic, Snap Mount, 4 Port, Black, 3.6 H x 2.55 W in., TracJack Module - OR-40300577-00
+ / - Hover over image to Zoom
Other Views

    Furniture Plate, High Impact Thermoplastic, Snap Mount, 4 Port, Black, 3.6 H x 2.55 W in., TracJack Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300577-00
    SKU: 99451576
    $4.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Dimensions (Inches):3.6 in. x 2.55 in.
    Jack Type:TracJack Module
    Use With:Furniture System, Herman Miller Baseline opening, TracJack Module
    Part Number:OR-40300577-00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300577-00
    • Color Black
    • Jack Type TracJack Module
    • Part Number OR-40300577-00
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 3.6 in. x 2.55 in.
    • Made Of High-Impact Thermoplastic
    • Mounting Snap Mount
    • Use With Furniture System, Herman Miller Baseline opening, TracJack Module
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    Furniture Plate, High Impact Thermoplastic, Snap Mount, 4, Black, 3.6 (H) x 2.55 (W) in, TracJack Module, Furniture System