Ortronics (Legrand) OR-40300158-00 Faceplate, Screw Mount, Black, 4.5 x 2.74 x 0.5 in., One Gang Bracket, Yes, Series II Module | Graybar Store
     
Ortronics (Legrand) - Faceplate, Screw Mount, Black, 4.5 x 2.74 x 0.5 in., One Gang Bracket, Yes, Series II Module - OR-40300158-00
+ / - Hover over image to Zoom
Other Views

    Faceplate, Screw Mount, Black, 4.5 x 2.74 x 0.5 in., One Gang Bracket, Yes, Series II Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300158-00
    SKU: 97190480
    $2.31
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Dimensions (Inches):4.5 x 2.74 x 0.5
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Series II Module
    Use With:Series II Module
    Part Number:OR-40300158-00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300158-00
    • Bracket Size One Gang
    • Color Black
    • Jack Type Series II Module
    • Part Number OR-40300158-00
    • Type Faceplate
    • UNSPSC 43191600
    • Dimensions (Inches) 4.5 x 2.74 x 0.5
    • Labels Yes
    • Mounting Screw Mount
    • Use With Series II Module
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, Screw Mount, Black, 4.5 x 2.74 x 0.5 in, One Gang, Yes, Series II Module, OR-40300158-00