Ortronics (Legrand) OR-205KNF9GA-50T Splice-On Connector, LC, Beige, Multimode (OM3), 900 um, Aqua, 6 per Package | Graybar Store
     
Ortronics (Legrand) - Splice-On Connector, LC, Beige, Multimode (OM3), 900 um, Aqua, 6 per Package - OR-205KNF9GA-50T
+ / - Hover over image to Zoom
Other Views

    Splice-On Connector, LC, Beige, Multimode (OM3), 900 um, Aqua, 6 per Package

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-205KNF9GA-50T
    SKU: 25810595
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Beige
    Fiber Category:Multimode (OM3)
    Fiber Diameter:900 µm
    Housing Boot Color:Aqua
    Packaging:6 per Package
    Rating:0.4 (Maximum Insertion Loss) dB, <-40 (Maximum Return Loss) dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-205KNF9GA-50T
    • Color Beige
    • Connector Type LC
    • Type Splice-On Connector
    • UNSPSC 43223300
    • Adapter Type LC
    • Fiber Category Multimode (OM3)
    • Fiber Diameter 900 µm
    • Rating 0.4 (Maximum Insertion Loss) dB, <-40 (Maximum Return Loss) dB
    • Accessory Type Splice-On Connector
    • Packaging 6 per Package
    • Housing Boot Color Aqua
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Splice-On Connector, LC, Beige, Multimode (OM3), 900 µm, Aqua, 6 per Box, <-40 (Maximum Return Loss) dB